Beli ucp 205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  3. NTN Pillow Block Cast Housing Set Screw Type
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  4. Power Genex Solenoid Valve ESV-10 Series
    Mulai

    Rp1.099.900

    Power Genex Solenoid Valve ESV-10 Series
    Deskripsi:
    - 5 port pilot / no lubrication- Excellent durability- Suitable for operation of even large-sized actuators with large effective section area of valve- Suitable for PLC control system and computerized system due to a low power consumption- Direct NAMUR mounting type
    atribut:
    • Applicable Cylinder Size for Reference (mm): Ø32-Ø125
    • Coil Insulation Class: Class F
    • Effective Section Area (mm²): 31.2
    • Electrical Connections: PG9
    • Flow Coefficient (Cv): 1.7
    • Fluid: Air, Inert Gas
    • Lubrication: Non-lubricant (if necessary, turbine oil ISO VG32 or equivalent recommended)
    • Manual Operation: Non-lock push type
    • Maximum Operating Frequency (cycle/s): 5
    • Operating Pressure Range (bar): 1.5-9
    • Operating Response Time (ms): Less than 30
    • Operating Temperature (°C): +5 to +60
    • Pneumatic Connections: PT(Rc) 1/4
    • Power Consumption (VA): AC 4.5/3.6 (50/60Hz)
    • Power Consumption (W): DC 2.8
    • Protection Class: IP65
    • Voltage Fluctuation Tolerance (%): ± 10 of applicable voltage
  5. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp259.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
  7. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp269.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  8. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp259.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
  9. SKF Square Flanged Ball Bearing Unit
    Mulai

    Rp259.900

    SKF Square Flanged Ball Bearing Unit
    Deskripsi:
    These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effective
    atribut:
    • Number of Bolt Holes for Fasteners: 4
    • Shaft Diameter (mm): 30
    • Housing Type: Flanged
    • Bore Type: Cylindrical
    • Housing Overall Width (mm): 30
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Limiting Speed (rpm): 5000
    • Lubricant: Grease
  10. JTC Pillow Block Bearing
    Mulai

    Rp42.900

    JTC Pillow Block Bearing
    atribut:
    • Bearing Number: UCP205
    • Diameter: 25mm
    • Bolt Size: M10
  11. SKF Housing Adapter Sleeve
    Mulai

    Rp129.900

    SKF Housing Adapter Sleeve
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  12. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  13. Schneider Electric Altivar Easy 310 Variable Speed Drive
    Mulai

    Rp3.599.900

    Schneider Electric Altivar Easy 310 Variable Speed Drive
    atribut:
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-460 (-15 to 10%)
  14. SKF Deep Groove Ball Bearing Single Row (Laher)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
Daftar Harga ucp 205 Terbaru March 2026
FYH Pillow Block Bearing UCP SeriesRp129.900
ASB Pillow Block BearingRp29.900
FYH Pillow Type Unit UCP TypeRp119.900
NTN Pillow Block Cast Housing Set Screw TypeRp149.900
Power Genex Solenoid Valve ESV-10 SeriesRp1.099.900
SKF Pillow Block Ball BearingRp209.900
FYH UCP Pillow Type (Cylindrical Hole)Rp259.900
FYH UCF Square Flange Type (Cylindrical Hole)Rp269.900
FYH UCP Pillow Type (Cylindrical Hole)Rp259.900
FYH Insert Bearing UCP SeriesRp119.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait